Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, Stainless steel, 3-3/4 in Length
Mfr # 50C375KCSS
Zoro # G1156868
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3-3/4 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C375KCSS
- Zoro # G1156868
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,1/2-13x3-3/4,18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK (1104000)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Orange, 2 PK (N-22-G02-O)
- ZORO SELECT Barrel Bolt, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4720)
- VAST Spring Nut, M10-24.00, 25 PK (V200 10-24-25)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187482)
- Parker Fasteners Socket Head Cap Screws