Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, Stainless steel, 3-1/4 in Length
Mfr # 50C325KCSS
Zoro # G1156509
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3-1/4 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C325KCSS
- Zoro # G1156509
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/2-13x3-1/4,18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0010)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141410)
- ZORO SELECT #6-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0037)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.025.0250)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440080025)
- Parker Fasteners Socket Head Cap Screws