Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 5 PK
Mfr # 50C250KCSS
Zoro # G1156299
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 2-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C250KCSS
- Zoro # G1156299
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/2-13x2-1/,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x4 1/2 L, PK10 (WWG-CLP-263)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U01209.037.0225)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 560 PK (07718)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02576)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.080.0025)
- Parker Fasteners Socket Head Cap Screws