Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, Stainless steel, 1-5/8 in Length, 5 PK
Mfr # 50C162KCSS
Zoro # G1156700
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-5/8 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C162KCSS
- Zoro # G1156700
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,1/2-13x1-5/,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-293)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (SCIA0370175USA-050BX)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3011212-BX)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 6 PK (78642)
- Parker Fasteners Socket Head Cap Screws