Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, Stainless steel, 1-1/2 in Length, 5 PK
Mfr # 50C112KCSS
Zoro # G1156387
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C112KCSS
- Zoro # G1156387
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/2-13x1-1/,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (7214SS)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05815S-PWR)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0808CSFL)
- Parker Fasteners Socket Head Cap Screws