Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 7 in Length
Mfr # 50C700KCSS
Zoro # G1157172
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 7 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C700KCSS
- Zoro # G1157172
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 7 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Head Cap Screw,1/2-13x7,18-8 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 190 PK (B70411.037.0375)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (A2470400200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51060.100.0040)
- Parker Fasteners Socket Head Cap Screws