Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in Length
Mfr # 50C600KCSS
Zoro # G1156597
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 6 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C600KCSS
- Zoro # G1156597
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 6 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/2-13x6,18-8 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (00680)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK5 (FBCB1245P5)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Stainless Steel, Plain (07465 0)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.012.0150)
- Parker Fasteners Socket Head Cap Screws