Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in Length
Mfr # 50C500KCSS
Zoro # G1156472
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 5 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C500KCSS
- Zoro # G1156472
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 5 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/2-13x5,18-8 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- MTD Washer-Fl .445 X 1 (736-0322)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 100 PK (MB38112)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.016.0037)
- Parker Fasteners Socket Head Cap Screws