Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 12 in Length
Mfr # 50C1200KCSS
Zoro # G1156308
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 12 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C1200KCSS
- Zoro # G1156308
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 12 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/2-13x12,18-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- ZORO SELECT M2-0.40 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020100-100P1)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462400)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51060.100.0100)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07400.060.0060)
- Parker Fasteners Socket Head Cap Screws