Shop All Socket Head Cap Screws
Parker Fasteners
10"-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length
Mfr # NAS1351N3-8
Zoro # G8638215
Sold in multiples of 25 for $116.25
$116.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 10"-32
- Screw Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # NAS1351N3-8
- Zoro # G8638215
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 10"-32 |
Screw Length | 1/2 in |
Head Height | 0.19 in |
Minimum Head Height | 0.185 in |
Fastener Length | 1/2 in |
Maximum Head Height | 0.19 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Type | Fine |
Head Type | Socket |
Material Grade/Class | A286 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Material Stainless Steel, Material Grade/Class A286, Finish Plain, Thread Size #10-32, Fastener Length 1/2 in, Head Height 0.19 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 0.19 in, Minimum Head Height 0.185 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1412)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (N04104.050.1200)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (3144AWG)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (U09200.025.0400)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 170 PK (B07415.050.0250)
- Parker Fasteners Socket Head Cap Screws