Shop All Brass Pipe Fittings
Parker
Extruded Street Tee, Brass, 3/8 in, NPT
Mfr # 2225P-6
Zoro # G300489632
original price:
$9.19
9% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Extruded Street Tee
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Pipe Fitting Connection Type Female NPT x Male NPT x Female NPT
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2225P-6
- Zoro # G300489632
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 13/16 in |
Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Extruded Street Tee, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 3/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 6.5 GPM 150,000 BTU Natural Gas Interior Tankless Water Heater (V65IN)
- BRADLEY Repair Kit-Multifounts (S65-084)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/8" Pipe Size (213P-6)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2214P-12-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- PARKER 90 Street Elbow, Brass, 1/2 in, NPTF x NPT (1/2 CD-B)
- PARKER Female x Male Adapter, Brass, 1/8 in (222P-2-2)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- Parker Brass Pipe Fittings