Shop All Brass Pipe Fittings
Parker
Extruded Street Tee, Brass, 1/8 in, NPT
Mfr # 2225P-2
Zoro # G900489667
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Extruded Street Tee
- Pipe Fitting Material Brass
- Overall Length 1 3/16 in
- Standards SAE J530, SAE J531
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2225P-2
- Zoro # G900489667
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/16 in |
Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Extruded Street Tee, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" A-LOK x FNPT 316 SS Female Connector (16FSC16N-316)
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- CASH ACME ANGLE STOP 1/2X3/8"" (25558LF)
- ELKAY Replacement Metal Stem Micracore Catridge Right Hand (A42058R)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 ST-B)
- PARKER Female x Male Adapter, Brass, 1/4 in (222P-4-4)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1" Pipe Size (VS209P-16-12)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (1VEU4)
- Parker Brass Pipe Fittings