Shop All Brass Pipe Fittings
Parker
Extruded Street Tee, Brass, 1/4 in, NPT
Mfr # 2225P-4
Zoro # G900489643
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Extruded Street Tee
- Pipe Fitting Material Brass
- Pipe Size 1/4 in
- Material Grade C37700
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2225P-4
- Zoro # G900489643
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Extruded Street Tee, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- ANVIL 2-1/2" x 2-1/2" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300052800)
- PLUMB PAK Flush Valve Flapper (PP835-80)
- FLIP-IT Flip It Tub Stopper (DF10-100)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (213P-12)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1" Pipe Size (VS209P-16-12)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-6-8)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2202P-8-8)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (222P-8-6)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- Parker Fittings