Shop All Brass Pipe Fittings
Parker
Extruded Street Tee, Brass, 1/2 in, NPT
Mfr # 2225P-8
Zoro # G800489613
original price:
$20.94
27% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Extruded Street Tee
- Pipe Fitting Material Brass
- Connection Type Threaded
- Overall Length 2 5/16 in
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2225P-8
- Zoro # G800489613
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 5/16 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Extruded Street Tee, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1/2 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Angle (XV590P-8)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- PARKER Hex Bushing, Brass, 3/8 x 3/4 in, NPT (209P-12-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (208P-8-4)
- PARKER Hex Bushing, Brass, 1/8 x 1/4 in, NPT (209P-4-2)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2214P-2-2)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/4" Pipe Size (4-4-4 FT-B)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- Parker Brass Pipe Fittings