Shop All Brass Pipe Fittings
Parker
Extruded Branch Tee, Brass, 1/2 in, NPT
Mfr # 2224P-8
Zoro # G000489659
original price:
$20.29
17% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Extruded Branch Tee
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 1/2 in
- Pipe Fitting Connection Type Female NPT x Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2224P-8
- Zoro # G000489659
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 3 1/4 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Extruded Branch Tee, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110901)
- EZ-FLO EASTMAN Manual, Single Hole Only Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet (10388)
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- CHICAGO FAUCET Hardwire Transformer, Steel, Chrome Plated (243.260.00.1)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 3/8" Pipe Size (6-6-6 FT-B)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 3.0)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2200P-6-6)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2205P-8)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Union Elbow, 1/2" Female x 1/2" Female NPT (FL04-04)
- Parker Brass Pipe Fittings