Shop All Relief Valves
Parker
Excess Flow Shut-Off Valve, 316 SS
Mfr # FS190SDP
Zoro # G5937202
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" FNPT
- Body Material 316 Stainless Steel
- Connection Type NPT
- Max. Pressure 3,500 psi
- Flow Limit Setting @ 1000 psig Inlet 39.5 slpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FS190SDP
- Zoro # G5937202
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1/4" FNPT |
Pipe Connection Size | 1/4 in |
Details
Item | Excess Flow Shut-Off Valve |
Body Material | 316 Stainless Steel |
Connection Type | NPT |
Max. Pressure | 3,500 psi |
Flow Limit Setting @ 1000 psig Inlet | 39.5 slpm |
Seat Material | PCTFE |
Temp. Range | -10 Degrees to 150 Degrees F |
Flow Limit Setting @ 30 psig Inlet | 9.0 slpm |
Diaphragm Material | Elgiloy |
Differential Pressure | 5 psi |
Operating Temperature - Maximum | 150 Degrees F |
Operating Temperature - Minimum | -10 Degrees F |
For Media | Gas |
Operating Pressure - Maximum | 3,500 psi |
Description
Excess Flow Valve, Pipe Size 1/4 in FNPT, Differential Pressure 5 psi, Flow Limit Setting @ 30 psig Inlet 9.0 slpm, Flow Limit Setting @ 1000 psig Inlet 39.5 slpm, Connection Type NPTF, Max. Pressure 3,500 psi, Temp. Range -10 Degrees to 150 Degrees F, Body Material 316 Stainless Steel, Diaphragm Material Elgiloy(R), Seat Material PCTFE
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Red (PU14AR)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF3SV)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SFP)
- APOLLO VALVES Relief Valve (1041710)
- APOLLO VALVES Safety Relief Valve, 1 In, 50 psi, Bronze (1060510)
- Parker Relief Valves