Shop All Relief Valves
Parker
Excess Flow Shut-Off Valve, 316 SS
Mfr # FS190SBP
Zoro # G5918740
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 3,500 psi
- Temp. Range -10 Degrees to 150 Degrees F
- Diaphragm Material Elgiloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FS190SBP
- Zoro # G5918740
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1/4" FNPT |
Details
Item | Excess Flow Shut-Off Valve |
Body Material | 316 Stainless Steel |
Max. Pressure | 3,500 psi |
Temp. Range | -10 Degrees to 150 Degrees F |
Diaphragm Material | Elgiloy |
Flow Limit Setting @ 1000 psig Inlet | 9.1 slpm |
Differential Pressure | 5 psi |
Flow Limit Setting @ 30 psig Inlet | 1.7 slpm |
Seat Material | PCTFE |
Connection Type | NPT |
Description
Excess Flow Shut-Off Valve, Pipe Size 1/4 in FNPT, Differential Pressure 5 psi, Flow Limit Setting @ 30 psig Inlet 1.7 slpm, Flow Limit Setting @ 1000 psig Inlet 9.1 slpm, Connection Type NPT, Max. Pressure 3,500 psi, Temp. Range -10 Degrees to 150 Degrees F, Body Material 316 Stainless Steel, Diaphragm Material Elgiloy, Seat Material PCTFE
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- MOEN Handle Kit, 148820CSL (148820CSL)
- LEGEND VALVE 3/4" S-451 NO LEAD CHECK VALVE (105-204NL)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF3SV)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SFP)
- APOLLO VALVES Safety Relief Valve, 1 In, 125 psi, Bronze, BtuH: 4, 272, 000 (1060525)
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig (1040805)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- Parker Valves