Shop All Valve Parts
Parker
EO Non return valve
Mfr # RHD12LCF
Zoro # G409835583
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RHD12LCF
- Zoro # G409835583
- Country of Origin Poland
- Category Valve Parts
Description
Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible. The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts. The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request. Parker non-return valves are all packed again contamination. Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids excent for types HFC: for HFD types; FKM seals are necessary. Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen. Markets: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: - Suitable for general hydraulic applications. Features/ benefits of non-return valves: - The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range. - Combined soft and metal sealing - leak-free due to soft sealing at cone and metal-supported sealing at cone - extends the safety of the product and the entire hydraulic application. - The usage of Parker non-return valves is flexible due to the wide range of items. - For yet more applications, internal parts in stainless steel with FPM are also available. - Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310044201)
- KOHLER Elongtd 1.28 GPF Chair Hgt Toilet W/ Right-Hand Trip Lever & 10 Rgh-In, 1.28 gpf, White (3713-RA-0)
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER VALVE REBUILD KIT VALVE PARTS AND ACCESSORY (76792)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- PARKER Bolt Kit, Hyd Valve (BK98)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- VEKTEK LC LPRESS 1100/5KN SEAL KIT VALVE PARTS AND ACCESSORY (60-1600-07)
- Parker Valves