Shop All Hydraulic Hose Fittings
Parker
EO Blanking plug for tube ends
Mfr # ROV16SCF
Zoro # G609822031
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ROV16SCF
- Zoro # G609822031
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Description
The function of plugs for Ermeto DIN high pressure hydraulic fittings is the safe closure of ports in hydraulic systems. This broad range of plugs, types ROV, VSTI M-OR up to BUZM is available in steel and in a stainless steel version. Markets: - Automotive - Defense - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: - Suitable for general hydraulic applications. Features/ benefits: - Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications. - High pressure: The plugs have pressure ratings of up to 630 bar, so that the plugs can be used in a wide range of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type A1 Sheave, 7/16 to 2 in Taper-Lock Bore, 5.95 in OD, 2 Grooves (455587)
- BRENNAN INDUSTRIES 20MAORB-20FP 90 Deg Elbow Forged (6805-20-20-NWO-FG)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B34C)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13743-10-10)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- Parker Hydraulic Hose Fittings