Shop All Hydraulic Hose Fittings
Parker
EO Blanking plug for tube ends
Mfr # ROV08LCF
Zoro # G509822025
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ROV08LCF
- Zoro # G509822025
- Country of Origin Poland
- Category Hydraulic Hose Fittings
Description
The function of plugs for Ermeto DIN high pressure hydraulic fittings is the safe closure of ports in hydraulic systems. This broad range of plugs, types ROV, VSTI M-OR up to BUZM is available in steel and in a stainless steel version. Markets: - Automotive - Defense - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: - Suitable for general hydraulic applications. Features/ benefits: - Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications. - High pressure: The plugs have pressure ratings of up to 630 bar, so that the plugs can be used in a wide range of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1265325, Pressure Line, 10 micron, Outside-In (MF0436160)
- BALDOR-RELIANCE Motor, 1/2 HP, 3450 rpm, 3-Phase (M3460)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-6-8)
- BRENNAN INDUSTRIES 05MJ-06MAORB 45 Deg Elbow Forged, 2PK (6802-05-06-NWO-FG)
- Parker Hydraulic Hose Fittings