Shop All Stop & Waste Valves
Parker
END STOP D12
Mfr # 3151 12 00
Zoro # G710053799
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3151 12 00
- Zoro # G710053799
- Country of Origin France
- Category Stop & Waste Valves
Description
A range of high performance connectors dedicated to direct install systems for FTTx* to guarantee easy use and long service time. *FTTx: Fiber To The x = home, building, campus, etc Features/Benefits: - Optimised Installation - Reliable technology of push-in connection - Minimum distance between two tubes when connected, eliminating the risk of blockage during blowing - 1 connector for 2 different wall thicknesses of the tubing bridging possible between direct buried and direct install micro-tubing - Ultra compact design and intuitive installation - Safety clip for preventing risk of accidental disconnection - Longevity & Reliability - Tried-and-tested connection technology to ensure capability to expand network - Perfect sealing IP68: full protection against particle ingress - UL94 V-2: flame resistance for indoor installations - Date coding to guarantee quality and traceability - 100% leak-tested in production Markets: - Telecommunication - Information Technology Applications: - Connector for FTTX Applications - Air and Water Conveying - Direct Install Networks - Air Blowing - Aerial Ducting - Sub-Ducts Technologies: - Tube to tube connectors - Pneumatic Fittings - Instant Fittings - Quick Fittings - Optic fibre connectors Technical Characteristics: - Compatible fluids: Air, water - Materials: polycarbonate, stainless steel, technical polymer, NBR - Pressure: 0 to 15 bar - Temperature: -15 DegC to +45 DegC - Storage temperature: -20 DegC to +80 DegC Regulations: - ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes - IP68: Seepage resistance to water and dust - UL94 V-2: Flame resistance - Patent family FR2924194 safety clips Product Types: - Equal Tube-to-Tube Connector - Equal Tube-to-Tube Connector with Red Tamper-Proof Safety Clips - End Cap - End Cap with Red Tamper-Proof Safety Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Bibb Hose 1/2Mip 1/2Sdr (103-053HN)
- KOHLER Handle, Lav (1025000-A-CP)
- MOEN Escutcheon, 141002CSL (141002CSL)
- APOLLO VALVES 4" FNPT Bronze Ball Valve Inline (70LF10A01)
- MUELLER Stop & Waste Valve 1/2" (220-1-12)
- SMITH-COOPER IPS Prem Straight Stop, NL 3/4" (4347003300)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ground Key Stop & Waste Valve (6415131)
- HAUSEN 3/4" FP Ball & Waste Valve SWT 500 PSI LF, 5PK (HA-BV106-5)
- ZORO SELECT Stop and Waste Valve, 3/4 In, Solvent (105-324)
- VALTERRA PRODUCTS 3 In. Sewer Waste Valve Fitting (V46-T1005)
- THRIFCO PLUMBING 1/2 Inch CXC Brass Stop Valve with Waste (6415052)
- Parker Stop & Waste Valves