Shop All Compression Tube Fittings
Parker
Elbow, Zinc Stl, CompxSAE, 1/4x7/16-20In
Mfr # 4 C5BU-S
Zoro # G0276683
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male SAE-ORB
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 7/16 in -20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 C5BU-S
- Zoro # G0276683
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 7/16 in -20 |
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 7/16"-20 |
Overall Length | 7/8 in |
Thread Size B | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 7/16-20" |
Thread Size | 7/16-20 |
Description
Straight Thread Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF SS Closet Ring (886-MR)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- PARKER 3/8" Compression Brass Bulkhead Union 10PK (62CBH-6)
- PARKER 1" Compression Brass Plug (16BLEN16-B)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER 1/4" Compression x 5/16" MNPT Male Connector (P5MC4)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66C-4-2)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- Parker Tube Fittings