Shop All Flared Tube Fittings
Parker
Elbow Flare
Mfr # 159F-4-2
Zoro # G110070495
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Forged Elbow
- Application Air, Flammable Liquid, Freon, Inert and Non-Combustible Gasses
- Maximum Operating Temperature 250 Degrees F
- Compatible Tube Material Aluminum, Brass, Copper, Welded Steel
- Fitting Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 159F-4-2
- Zoro # G110070495
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | 7/16-20 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Item | Elbow Flare |
Specific Fitting Shape | 45 Degrees Forged Elbow |
Application | Air, Flammable Liquid, Freon, Inert and Non-Combustible Gasses |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
Fitting Side A Connection Type | Flared |
Fitting Side B Connection Type | MNPT |
Flare Angle | 45 Degrees |
Minimum Operating Temperature | -65 Degrees F |
Standards | SAE J512 and J513, UL Listed |
Maximum Operating Pressure | 2800 psi |
O-Ring Material | Fluorocarbon |
Fitting Material | Brass |
Description
Elbow Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Vox Oval Vessel Bathroom Sink (99183-0)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/4In (1022-0004)
- ACORN CONTROLS Nozzle Assembly, 20 Degrees Up-Down Elbow (2998-212-001)
- RINNAI Isolation Valve Kit Next Gen Replacement (107000284)
- PARKER 5/8" Flare Brass Union Tee 10PK (144F-10)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- PARKER 5/8" Flare Brass Plug 10PK (639F-10)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- PARKER Union Tee, Brass, Tube, 3/16 In., PK10 (144F-3)
- Parker Flared Tube Fittings