Shop All Compression Tube Fittings
Parker
Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/2In
Mfr # 6-8 CBU-S
Zoro # G2364984
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-8 CBU-S
- Zoro # G2364984
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2-14 |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/2-14 |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2" |
Thread Size | 1/2-14 |
Description
Male Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok, Thread Size B 1/2-14, Series Ferulok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL315)
- DIXON Single Pin Squeeze Clamp, 1"- 1-1/2" (13MHHM-Q100150)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-4)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC6N-S)
- PARKER 5/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-5-4)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC4N-S)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-12-12)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- HAM-LET 3/8" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 3/8)
- Parker Compression Tube Fittings