Shop All Compression Tube Fittings
Parker
Elbow, 90, Zinc Steel, CompxM, 1/2Inx3/8In
Mfr # 8 CBU-S
Zoro # G2136556
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 CBU-S
- Zoro # G2136556
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Overall Length | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 3/8-18 |
Pipe Size | 3/8" |
Thread Size | 3/8-18 |
Description
Male Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok, Thread Size B 3/8-18, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural (806FH2)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size (1VFP8)
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- PARKER 1/2" Compression Brass Union Tee 10PK (164P-8)
- PARKER 1/2" x 5/8" Compression x MNPT SS Male Connector (10 FBU-SS)
- PARKER Cap, Zinc Stl, CompxMale SAE, 1/4x9/16-18In (4 FNL-S)
- PARKER 1/4" x 3/8" Compression x FNPT SS Female Connector (6 GBU-SS)
- PARKER 3/8" Compression Brass Union 10PK (62P-6)
- EVERFLOW 7/8" O.D. COMP x 1/2" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-7812-NL)
- Parker Tube Fittings