Shop All Hydraulic Hose Adapters & Plugs
Parker
Elbow, 90, Zinc Pltd Steel, MxORFS, 1/2In
Mfr # 8-8 CLO-S
Zoro # G2581397
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 1/2-14
- Temp. Range -30 to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-8 CLO-S
- Zoro # G2581397
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1/2-14 |
Tube Size | 1/2 in |
Overall Length | 1 3/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Threading Size | 1/2-14 |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Seal-Lok, Thread Size B 1/2-14, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9106PP (9106PP)
- DEUBLIN Service Kit (157-000C)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (20 FNL-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-S)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In (8-6 F5OLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MP (2404-16-24)
- Parker Hydraulic Hose Adapters & Plugs