Shop All Compression Tube Fittings
Parker
Elbow, 90, Zinc Pltd Steel, CompxM, 3/8In
Mfr # 6-6 CBU-S
Zoro # G1465204
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-6 CBU-S
- Zoro # G1465204
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 3/8-18 |
Thread Size B | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/8 in |
Pipe Size | 3/8" |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 3/8-18 |
Thread Size | 3/8-18 |
Description
Male Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok, Thread Size B 3/8-18, Series Ferulok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze (T17T059-CZ)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size (401125)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- PARKER 5/8" Compression Brass Insert 10PK (63PT-10-62)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- PARKER 1/2" Compression Brass Union Tee 10PK (164C-8)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68C-4-4)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- Parker Tube Fittings