Shop All Compression Tube Fittings
Parker
Elbow, 90, Zinc Pltd Steel, CompxM, 1/4In
Mfr # 4-4 CBU-S
Zoro # G2205707
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-4 CBU-S
- Zoro # G2205707
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/4-18 |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 1/4-18 |
Thread Size | 1/4-18 |
Description
Male Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 1/4-18, Series Ferulok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Cascade Harness 3M Condensing Next Gen (REU-CSA-C1)
- T&S BRASS Stem Assy Hot, Ceramic, 1/4 Turn (011311-25)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (722570)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- PARKER Brass Metric Compression Fitting (0114 05 10)
- PARKER Fitting, 3-9/32", Brass, Compression (394P-4-4)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- PARKER 3/8" Compression SS Male 90 Degree Elbow (6-6 CBU-SS)
- Parker Compression Tube Fittings