Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, CompxM, 5/8In
Mfr # N10ME8
Zoro # G2602591
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N10ME8
- Zoro # G2602591
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 1/2 in |
Hex Size | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 23/32 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Thread Size | 1/2" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized Coupling (5P916)
- FISHER MFG Handle Assy Hot/Cold (20000002)
- KOHLER Alcove Bath, 60" L, 30.25" W, White, Acrylic (26109-LA-0)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- PARKER 1/2" Compression Union Tee (P8TU8)
- PARKER FEMALE CONNECTOR (66CA-8-6)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- PARKER MALE STUD FIT'G 4MM X 1/8''BSPT (0105 04 10)
- PARKER 1/4" Compression Brass Union 90 Degree Elbow 10PK (165CA-4)
- PARKER 5/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-10-8)
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- Parker Tube Fittings