Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, CompxM, 3/8In
Mfr # N6ME8
Zoro # G2246404
original price:
$5.44
10% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6ME8
- Zoro # G2246404
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 1/2 in |
Hex Size | 1 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 9/32 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Thread Size | 1/2" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL 45 elbow, 4" x 4" (26540)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72C)
- ZORO SELECT 1/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ7)
- LEONARD VALVE LEONARD M-10 POINTER WITH WASHER SCREW CAP (MU-5D)
- PARKER Sleeve, Plastic, Comp, 5/8In, PK10 (60PT-10)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68CA-12-12)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE4)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BL-S)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER 3/8" Compression x MNPT SS Male Connector (6-6 FBU-SS)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- Parker Tube Fittings