Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, CompxM, 3/8In
Mfr # N6ME4
Zoro # G3107596
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N6ME4
- Zoro # G3107596
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 7/8 in |
Compression Thread Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/4 in |
Thread Size | 1/4" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 12 x 24 Brushed SS Vertical Dbl Shelf Bath Shower Niche (ABN1224-BSS)
- JAY R. SMITH MANUFACTURING Coupling, Cast Iron (0100C)
- GROHE Universal Temperature Control Handle Chr (47786000)
- ALFA LAVAL Service Kit Epdm 1.5" Lkb (9611923029)
- PARKER 3/4" Compression Brass Back Ferrule (12BF12-B)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- PARKER 3/8" Compression Brass Sleeve 10PK (60C-6)
- PARKER 5/8" Compression Union Connector (P10UC10)
- PARKER 3/8" Compression Buna N Sleeve 10PK (60VL-6)
- PARKER Union, Nylon, Comp, 1/2In x 3/8In (N8UC6)
- PARKER 3/8" Compression Brass Union 10PK (62P-6)
- Parker Tube Fittings