Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, CompxM, 1/4In
Mfr # N4ME4
Zoro # G1510801
original price:
$3.77
12% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N4ME4
- Zoro # G1510801
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 3/4 in |
Compression Thread Size | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Thread Size | 1/4" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N010014)
- LEGEND VALVE 1-1/4" T-2006 NL PEX BALL VALV (101-588NL)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/4", CPVC/FPM, FPT x FPT (GG225X25)
- PARKER Union, Zinc Pltd Steel, Comp, 1In (16 HBU-S)
- PARKER 1/4" Compression x 1/8" FNPT Brass Branch Tee 10PK (177CA-4-2)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61PB-6)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- PARKER 3/16" Compression x 1/8" MNPT Male 90 Degree Elbow 25PK (269CA-3-2)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- Parker Tube Fittings