Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, CompxM, 1/2In
Mfr # N8ME8
Zoro # G2340134
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N8ME8
- Zoro # G2340134
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 1/2 in |
Hex Size | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 9/16 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/2" |
Thread Size | 1/2" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (449030)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKF6)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/8In (6 TU-S)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68P-5-2)
- PARKER 3/16" Compression Brass Union 10PK (62C-3)
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-3-4)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-6)
- Parker Compression Tube Fittings