Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, Comp, 5/8In
Mfr # N10FE8
Zoro # G1972975
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Compression Thread Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N10FE8
- Zoro # G1972975
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 1/2 in |
Hex Size | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 11/16 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Thread Size | 1/2" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- KOHLER Electronic Unit Assembly (1065220)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 3/4" (T4BND12)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- PARKER Brass Metric Compression Fitting (0124 16 00)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER 3/4" Compression Brass Union Elbow 5PK (165C-12)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- Parker Compression Tube Fittings