Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, Comp, 3/8In
Mfr # N6FE6
Zoro # G2689242
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6FE6
- Zoro # G2689242
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 3/8 in |
Hex Size | 13/16 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 5/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Thread Size | 3/8" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" FNPT Galvanized Union (0313822140)
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (468-001)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- PARKER 1/8" Compression x 1/4" MNPT Male Connector (P4MC2)
- PARKER 5/8" Compression Brass Union Elbow (265NTA-10)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In (10 EBU-S)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- PARKER Fitting, 3-3/32", Brass, Compression (398PDSS-6-4)
- Parker Compression Tube Fittings