Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, Comp, 3/8In
Mfr # N6FE4
Zoro # G2129863
original price:
$3.61
12% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Hex Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6FE4
- Zoro # G2129863
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 13/16 in |
Compression Thread Size | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Thread Size | 1/4" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1in. dia, 12 in. L (16PL-CA11-0120-11B-38B)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- ANVIL Round Cap, Malleable Iron, 1/2", Class 150 (0318900123)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- PARKER 5/8" x 1/2" Compression Brass Reducing Union (10RU8-B)
- PARKER 1/8" Compression x 1/4" FNPT Connector (P4FC2)
- PARKER Connector, Zinc Steel, CompxM, 5/8Inx1/2In (10 FBU-S)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68VL-6-2)
- Parker Tube Fittings