Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, Comp, 1/4In
Mfr # N4FE4
Zoro # G2859507
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Hex Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N4FE4
- Zoro # G2859507
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 11/16 in |
Compression Thread Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 3/32 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Thread Size | 1/4" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 1/2 in Pipe Size (851-005)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (527-GN8AE3-317ABCP)
- ZORO SELECT Repair Clamp, Three Bolt, 3/4 In, 304SS (330-049)
- PARKER Compression Fitting, 1-31/32", Brass (164P-6-4)
- PARKER 1/4" x 1/8" Compression SS Male 90 Degree Elbow (4 CBU-SS)
- PARKER Plug, Carbon Steel, Comp, 3/8In (6BLP6-S)
- PARKER 5/8" Compression Tube Support (P10TS8)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE4)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/8In (6-6 GBU-S)
- PARKER 5/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-5-4)
- Parker Tube Fittings