Shop All Compression Tube Fittings
Parker
Elbow, 90, Nylon, Comp, 1/2In
Mfr # N8FE8
Zoro # G1432733
original price:
$3.39
23% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N8FE8
- Zoro # G1432733
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 1 in |
Compression Thread Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/2 in |
Thread Size | 1/2" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- ZORO SELECT Tee, 2", 150,304, Thrd Heavy (4381033480)
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFAS1015TFS)
- PARKER 1/8" Compression Brass Insert 10PK (63PT-2-23)
- PARKER Elbow, 90, Nylon, CompxM, 1/2In (N8ME8)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-5-2)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- Parker Compression Tube Fittings