Shop All Compression Tube Fittings
Parker
Elbow, 90 Degrees Specific Fitting
Mfr # 169C-3-2
Zoro # G010919818
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Application Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines
- Fitting Side A Connection Type Compression
- Compatible Tube Material Nylon, Polyethylene, Polypropylene
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 169C-3-2
- Zoro # G010919818
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Thread Size B | 1/8-27 |
Details
Item | 90 Degrees Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
Application | Air Lines, Automotive Process, Cooling Lines, Fluid Transfer, Lubrication Lines, Water Lines |
Fitting Side A Connection Type | Compression |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene |
Fitting Material | Brass |
Fitting Side B Connection Type | MNPT |
Standards | SAE J-512, UL Listed |
Maximum Operating Pressure | 1,900 psi |
System of Measurement | Imperial |
Compatible Fitting Brands | Parker |
Material Grade | C377 |
Series | Compression |
Maximum Operating Temperature | 200 Degrees F |
Description
Compression Couplings, Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap Dispenser (1259243-VS)
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- ZURN Vandal Proof Hardware, SS, 5/8 in. Size (VP-PARTSBAG-5/8)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-1.5-PL-316)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170CA-6-4)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME4)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- PARKER 3/8" Compression x Male SAE-ORB 316 SS Straight Connector (6 F5BU-SS)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BU-S)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- Parker Tube Fittings