Shop All Instrumentation Tube Fittings
Parker
Elbow, 90, Carbon Stl, A-LOKxM, 1/4Inx3/8In
Mfr # 4MSEL6N-S
Zoro # G0595183
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3/8"
- Temp. Range -20 Degrees to 800 Degrees F
- Pipe Size - Pipe Fitting 3/8 in
- Basic Pipe Fitting Material Metal
- Max. Pressure 6000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MSEL6N-S
- Zoro # G0595183
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 5/32 in |
Thread Size A | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Pipe Size | 3/8" |
Thread Size | 3/8" |
Description
Male Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartridge Ppfister (80550)
- LEGEND VALVE 3/4" T-534HP NO LEAD HEAVY NK (107-271NL)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size (438291)
- PARKER 3/4" x 1/2" A-LOK 316 SS Reducing Union (12RU8-316)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- PARKER 3/4" A-LOK 316 SS Bulkhead Union (12BC12-316)
- PARKER 1/2" A-LOK 316 SS Bulkhead Union (8BC8-316)
- PARKER Connector, Carbon Steel, A-LOKxF, 3/8In (6FSC6N-S)
- PARKER 3/8" Tube End x A-LOK 316 SS Female Adapter (6FA6N-316)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- Parker Tube Fittings