Shop All Instrumentation Tube Fittings
Parker
Elbow, 90, Carbon Stl, A-LOKxM, 1/4Inx1/2In
Mfr # 4MSEL8N-S
Zoro # G0501252
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Max. Pressure 6000 psi
- Pipe Size - Pipe Fitting 1/2 in
- Standards ASTM-A-576
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MSEL8N-S
- Zoro # G0501252
- Country of Origin Canada
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Thread Size | 1/2" |
Details
Basic Pipe Fitting Shape | Elbow |
Max. Pressure | 6000 psi |
Standards | ASTM-A-576 |
Specific Fitting Shape | 90 Degrees Elbow |
Item | Male Elbow, 90 Degrees |
Pipe Fitting Connection Type | A-LOK(R) x MNPT |
Temp. Range | -20 Degrees to 800 Degrees F |
Fitting Connection Type | A-LOK(R) x MNPT |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Tube Fitting Material | Carbon Steel |
Basic Pipe Fitting Material | Metal |
Type | 90 Degrees |
Fitting Shape | Elbow |
Connection Type | A-LOK(R) x MNPT |
Description
Male Elbow, 90 Degrees, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM-A-576, Hex Size 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 25 PK (FB202-25K)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020MB-KPW101MB)
- LEGEND VALVE 1-1/4" PERT TUBE 300 FT COIL (500-114-300)
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- PARKER 3/4" x 1/2" CPI SS Union Elbow (8-8 EBZ-SS)
- PARKER 1/2" A-LOK 316 SS Union Tee (8ET8-316)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Tee (4FRT2N-316)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER 1/2" CPI Brass Union Tee (8-8-8 JBZ-B)
- Parker Tube Fittings