Shop All Compression Tube Fittings
Parker
Elbow, 90, Carbon Steel, Comp, 3/8In
Mfr # 6EE6-S
Zoro # G2797733
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6EE6-S
- Zoro # G2797733
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Overall Length | 1 3/16 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Description
Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 7,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, Thread Size B 9/16-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P759)
- KOHLER Cartridge Assembly (1068204)
- ISPRING 45 x 20 Whole House Water Filter CTO Carbon Block 4PK (FC25BX4)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4 F5BU-S)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- PARKER Tube Support, Nylon, Comp, 5/16In (N5TS3)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/8In (N6MC2)
- THRIFCO PLUMBING #68 1/4 Inch x 1/4 Inch Lead-Free Brass Compression MIP Adapter (6968005)
- Parker Compression Tube Fittings