Shop All Sanitary Tube Fittings
Parker
Elbow, 45 deg., 304 SS, 2-1/2"
Mfr # L2KM-2.5-304-7
Zoro # G2751603
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Clamp x Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2KM-2.5-304-7
- Zoro # G2751603
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Details
Item | Elbow, 45 Degrees |
Tube Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | 45 Degrees Elbow |
Fitting Connection Type | Clamp x Weld |
Surface Finish | 32 RA ID /32 RA OD |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Pipe Fitting Connection Type | Clamp x Weld |
Temp. Range | -50 Degrees to 460 Degrees F |
Max. Pressure | 1,500 psi at 70 Degrees F |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Description
Elbow, 45 Degrees, Specific Fitting Shape 45 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Straight Shank Assy (261-JKABCP)
- EVERPURE Coffee Filter System, 3/8 In FNPT, 0.5 gpm (EV927560-75)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 3-1/2" Swivel (TLL11-4100-SE1Z)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-4)
- PARKER PLASTIC CONNECTOR (A4TCB4)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- ZORO SELECT 2" x 1" Butt Weld T316L SS Concentric Reducer (E31WW-6L2.0X1.0)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-4)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- Parker Sanitary Tube Fittings