Shop All Air Guns
Parker
DYNAMIC SAFETY BLOW-GUN 1/4''
Mfr # 0654 00 13
Zoro # G010031244
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Parker Legris polymer blowgun offers ease of use, energy saving, adaptability and efficiency. These blowguns comply with international regulations for health, safety and noise levels. Features/Benefits: - Quality & Performance - Comply with international standards for noise and pressure regulation - Powerful flow with progressive control - Rotating nozzle for directional jet - Durable, shock-resistant materials - 100% leak and flow-tested in production - Date coding to guarantee quality and traceability - Safety & Sustainable Development - 40% energy consumption reduction with Energy-Saving model - Complete user safety with the Safety model - Wide selection of nozzles which comply with noise and pressure level regulations - Ergonomics & Versatility - Comfortable to use - Lightweight and easy to use - Wide range of models and nozzles for optimum blowing power and flow rate - Lower or upper connection Markets: - Factory Automation - Miscellaneous Manufacturing - Packaging - Vehicle Assembly Facilities Applications: - Manufacturing Workshops - Cleaning - Cooling - Blowing - Mixing - Ejection Technologies: - Energy saving - Industrial blowguns - Air nozzle - Air blow gun - Pressure nozzle - Rotating nozzle - Coanda nozzle - Straight nozzle Technical Characteristics: - Fluids: Compressed air, Other fluids: contact us - Materials: nickel-plated brass, silicone free - Pressure: 0 to 10 bar - Temperature: Air: -15 DegC to +50 DegC Dry air: -20 DegC to +80 DegC Regulations: Compliance for all blowguns: - DI: 97/23/EC PED - DI: 2002/95/EC RoHS,2011/65/EC - DI: 1907/2006 REACH Protection of design All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224 / 13 225 / 13 226. Compliance for specific blowguns: - DI: 1910.242 b OSHA The static pressure must be less than 30 psi in case the nozzle becomes blocked. DI: 1910.95 b OSHA The noise level must be less than 90 dBA over 8 hours' exposure. DI: 2003/10/EC Regulation relating to exposure to noise, particularly with regard to risks to hearing. The noise level must be less than 87 dBA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short (05022612001)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 25/64 (C18651)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- MILWAUKEE TOOL 1 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6730)
- PARKER BLOWGUN ANGLED NO 336 (0659 00 13)
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- PRIMEFIT Industrial Blowgun w 12-in. Extension and Hi Flow Tip (XBG6012)
- GUARDAIR GunVac w/ Contain-It Kit (1522)
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (80LJ048AA)
- GUARDAIR Ultra Xtra Thrust Air Gun Steel L, 48" (U75XT048SS3)
- Parker Air Guns