Shop All Hydraulic Quick Couplers
Parker
Dust Protection Plug, 3/4 In
Mfr # H6-65M
Zoro # G3965249
original price:
$10.31
25% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISO B Couplers
- Type 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H6-65M
- Zoro # G3965249
- Country of Origin China
- Category Hydraulic Quick Couplers
Details
Item | Dust Protection Plug |
For Use With | ISO B Couplers |
Type | 3/4 in |
Description
Dust Protection Plug, 3/4 in, For Use With ISO B Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 240XL037, Standard Timing Belt, XL, 3/8 X 24, T120, Trapezoidal (240XL037)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA21025)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-01AS)
- WESTWARD Grease Coupler, Steel, PK3 (45FG41)
- PARKER Hydraulic Quick Connect Hose Coupling Set, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3000-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-N1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (H6-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (S71-3N8-8FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2F)
- Parker Hydraulic Quick Couplers