Shop All Hydraulic Quick Couplers
Parker
Dust Protection Plug, 1/8 In
Mfr # H1-65M
Zoro # G3965285
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/8 in
- For Use With ISO B Couplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H1-65M
- Zoro # G3965285
- Country of Origin China
- Category Hydraulic Quick Couplers
Details
Item | Dust Protection Plug |
Type | 1/8 in |
For Use With | ISO B Couplers |
Description
Dust Protection Plug, 1/8 in, For Use With ISO B Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. (CA0500X100KW)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- LOC-LINE Straight Flow Nozzle, PK2 (51848)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SSH6-63Y)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-6FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (H2-62)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 3000 Series (3050-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (BH6-60)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- Parker Hydraulic Hoses & Fittings