Shop All Hydraulic Quick Couplers
Parker
Dust Protection Cap, 1/2 In
Mfr # H4-66M
Zoro # G3965319
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISO B Nipples
- Type 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H4-66M
- Zoro # G3965319
- Country of Origin China
- Category Hydraulic Quick Couplers
Details
Item | Dust Protection Cap |
For Use With | ISO B Nipples |
Type | 1/2 in |
Description
Dust Protection Cap, 1/2 in, For Use With ISO B Nipples
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Cover, 30R Coupling, Nylon (0436990)
- GLOBAL G2SC-218-SS Two-Piece Clamping Collar (G2SC-218-SS)
- BESTORQ Banded Cogged Belt, 82 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX78)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, 60 Series (H8-63-T16)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (BH3-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (H2-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15P)
- Parker Hydraulic Hoses & Fittings