Shop All Hydraulic Quick Couplers
Parker
Dust Protection Cap, 1 In
Mfr # H8-66M
Zoro # G3965291
original price:
$8.87
8% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ISO B Nipples
- Type 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H8-66M
- Zoro # G3965291
- Country of Origin China
- Category Hydraulic Quick Couplers
Details
Item | Dust Protection Cap |
For Use With | ISO B Nipples |
Type | 1 in |
Description
Dust Protection Cap, 1 in, For Use With ISO B Nipples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E690)
- CHICAGO PNEUMATIC General Purpose Needle Scaler (CP7120)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X08X08)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (4MU49)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 9/16"-18 Thread Size (PC506-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO-NL-BULK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251F)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12F)
- Parker Hydraulic Quick Couplers