Shop All Cooling Filter Driers
Parker
Dryer, Liquid Line
Mfr # MMS-200
Zoro # G3212772
original price:
$16.35
5% off
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 5/16 - 3/8
- Overall Length (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # MMS-200
- Zoro # G3212772
- UPC # 687472282778
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/16 - 3/8 |
Overall Length (In.) | 10 1/2 in |
Details
Item | Liquid Line Filter Dryer |
Type | Copper |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 1 ton |
R-410A Capacity | 1 ton |
Description | Economy |
Description
Liquid Line Filter Dryer, Connection Size (In.) 5/16 - 3/8, Overall Length (In.) 10 1/2 in, R-22 Capacity (Tons) 1 ton, Type Copper, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Economy, R-410A Capacity 1 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Support with Bearing (VTSYT1818LBSG)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- DEFLECTO Skinny 27"-48" Duct Telescoping Aluminum Vent (DAF2)
- SUPCO Snap Disc From Supco (LD225)
- PARKER Filter/Dryer, 1/2 In (LLD - 164)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- PARKER Liquid Line Dryer With Sight Glass (DSG-163-S)
- PARKER Filter, Replace Core (PCK-48HH)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PARKER Filter, Dryer, Shell (P-967)
- PARKER Refrigerant Filter (PF-0532 PTF PREFILTER)
- Parker Cooling Filter Driers