Shop All Cooling Filter Driers
Parker
Dryer, Liquid Line
Mfr # MMS-100
Zoro # G3752332
product price: $6.95
/ea
Sold in multiples of 3 for $20.85
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/4
- Overall Length (In.) 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MMS-100
- Zoro # G3752332
- UPC # 687472029236
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Overall Length (In.) | 7 3/8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Copper |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 1/2 ton |
R-410A Capacity | 1/2 ton |
Description | Economy |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 7 3/8 in, R-22 Capacity (Tons) 1/2 ton, Type Copper, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Economy, R-410A Capacity 1/2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Register Floor 8X4"White (C150MWT 04X08)
- HONEYWELL Th106 120/240V 2 Wire Spst 7 Day (TH106)
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- PARKER Liquid Line Filter Dryer, Copper, 1 Core (3SS3S)
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- SUPCO Compact Suction Line Dryer, 3/4", ODF (CSLD14S6)
- Parker Cooling Filter Driers